Skip Content
DRILL PRESS MAGNETIC 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PRESS MAGNETIC 2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE1622K
  • Mfr. Model # DWE1622K
  • UNSPSC # 23241801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Coolant Tank, Safety Chain, Adjustment Tools, 1/2" Keyed Chuck, Kit Box
  • Item Magnetic Drill Press
  • Features Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck
  • No Load RPM 300 to 450
  • Overall Height 14-1/4"
  • Spindle Taper 3/4"
  • Tool Weight 35.0 lbs.
  • Voltage 120VAC
  • Magnet Type Electro-Magnetic
  • Reversible No
  • Tool Length 12"
  • Amps 10.0
  • Capacity Steel 2"
  • Chuck Size 1/2"
  • Drill Point Pressure 741 lbs.
  • Drill Travel 4-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list