Skip Content
DRILL PRESS GUARD 2-1/8IN.CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS GUARD 2-1/8IN.CHUCK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG29DY67
  • Mfr. Model # 29DY67
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Clear
  • Max. Chuck Dia. (In.) 2-1/8
  • Max. Stroke (In.) 6-1/4
  • Item Drill Press Guard
  • Body Material Polycarbonate
  • Min. Stroke (In.) 3-1/2
  • Fits Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4
  • Quill Dia. (In.) 1-3/4 - 3
  • Lower Spindle Bearing Collar Diameter (In.) 1-3/4 - 3
  • Window Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list