Skip Content
DRILL PRESS 1 HP 3/4 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PRESS 1 HP 3/4 CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDP270F
  • Mfr. Model # DP270F
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 415
  • Shipping Weight 375.0 lbs

Product Details

Heavy duty 12 speed floor madel drill press with 3/4 in. chuck and 1 horsepower motor.

Technical Specs

  • Overall Height 65-7/8"
  • Number of Speeds 12
  • Spindle Taper MT3
  • Chuck Size 3/4"
  • Motor HP 1
  • Spindle Travel 4-3/4"/Stroke
  • Swing 20"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List