SST+ 135 DEG 1/2" PRENTICE DRILL  55/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST+ 135 DEG 1/2" PRENTICE DRILL 55/64"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01M555
  • Mfr. Model # 01M555
  • UNSPSC # 27113166
  • CATALOGUE PAGE # 505
  • Shipping Weight 0.507 lbs

Product Details

1/2 inch shank SST prentice drill bit. Size: 55/64 inch.

Technical Specs

  • Application Drilling Large Diameter Holes with Portable Drills, Drilling of Round Surfaces, Large Diameter Holes with Stationary Machines
  • Grade HSS+Co M35
  • Item Twist Drill
  • Overall Length 6"
  • Point Type 135 deg. Split-Point
  • Shank Type Prentice (reduced)
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 55/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list