Skip Content
DRILL POINT END MILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL POINT END MILL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T597
  • Mfr. Model # 16T597
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Uncoated
  • Grade C2 Micro Grain Carbide
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • Overall Length 3"
  • List Number DM
  • Length of Cut 1"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list