Skip Content
DRILL POINT END MILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL POINT END MILL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T587
  • Mfr. Model # 16T587
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade C2 Micro Grain Carbide
  • Shank Dia. 3/8"
  • Overall Length 2-1/2"
  • List Number DM
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list