DRILL POINT END MILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL POINT END MILL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T571
  • Mfr. Model # 16T571
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade C2 Micro Grain Carbide
  • Overall Length 1-1/2"
  • List Number DM
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list