DRILL PNEUMATIC VSR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PNEUMATIC VSR

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1AL1
  • Mfr. Model # 1AL1
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • HP 1/4
  • Item Air Drill
  • Style Pistol
  • Includes Chuck Key
  • Bearings Double Row Ball
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Reversing No
  • Overall Length 6-1/4"
  • Tool Weight 1.40 lb.
  • Throttle Type Trigger
  • Handle Material Composite
  • CFM @ Full Load 11.0
  • Free Speed 2,800 RPM
  • Required Pressure 90 psi
  • Chuck Size 1/4"
  • Variable Speed Yes
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list