DRILL PNEUMATIC 3/8IN KEY CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PNEUMATIC 3/8IN KEY CHUCK

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP1014P05
  • Mfr. Model # CP1014P05
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 3.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Includes Chuck Key and Side Handle
  • HP 1/2
  • Item Pneumatic Drill
  • Style Pistol Grip
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Bearings Ball Bearings
  • Overall Length 5.9"
  • Housing Material Aluminum
  • Gear Train 2 step planetary
  • Handle Material Aluminum
  • Tool Weight 0.6 lbs.
  • Throttle Type Trigger
  • CFM @ Full Load 19.0
  • Required Pressure 90 PSI
  • Variable Speed Yes
  • Free Speed 500 RPM
  • Chuck Size 3/8"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list