DRILL PNEUMATIC 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PNEUMATIC 3/8 IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7802AKC
  • Mfr. Model # 7802AKC
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 3.55 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 1/2
  • Style Pistol
  • Item Air Drill
  • Bearings Ball and Roller
  • Duty General
  • Drill Chuck Type Keyless
  • Gear Train Planetary
  • Overall Length 6-3/8"
  • Reversing No
  • Throttle Type Trigger
  • Tool Weight 2.6 lbs.
  • Variable Speed Yes
  • CFM @ Full Load 26.0
  • Handle Material Aluminum
  • Free Speed 2,000 RPM
  • Chuck Size 3/8"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Housing Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list