Skip Content
DRILL PNEUMATIC 1/4IN KEY CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PNEUMATIC 1/4IN KEY CHUCK

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP1014P45
  • Mfr. Model # CP1014P45
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 2.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.20
  • HP 1/2
  • Item Pneumatic Drill
  • Style Pistol Grip
  • Includes Chuck Key
  • Bearings Ball Bearings
  • Duty Industrial
  • Gear Train 2 step planetary
  • Drill Chuck Type Keyed
  • Housing Material Aluminum
  • Overall Length 4.9"
  • Throttle Type Trigger
  • CFM @ Full Load 21.0
  • Tool Weight 0.5 lbs.
  • Handle Material Aluminum
  • Variable Speed Yes
  • Free Speed 4,500 RPM
  • Chuck Size 1/4"
  • Air Inlet 1/4"
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list