Skip Content
DRILL/PLUG HAND TAP SET NO.95 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/PLUG HAND TAP SET NO.95 MM

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR06995
  • Mfr. Model # DR06995
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 8.8 lbs

Product Details

18 piece tap and drill set. Warwick hand taps. Sizes M2.5 to M12.0 with drills.

Technical Specs

  • Finish Bright Finish
  • Number of Pieces 18
  • Item Tap and Drill Sets
  • Drill Sizes 2.05mm, 2.5mm, 2.9mm, 3.3mm, 4.2mm, 5.0mm, 6.7mm, 8.5mm, 10.2mm
  • Tap Sizes M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.75
  • Tap Chamfer Plug, Taper
  • Drill Bit Material High Speed Steel
  • Tap Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list