Skip Content
DRILL PISTOL 3/8IN 1200RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PISTOL 3/8IN 1200RPM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0200-20
  • Mfr. Model # 0200-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 5.65 lbs

Product Details

3/8 inch Magnum drill features powerful Milwaukee built motor and all metal gear case diaphragm, variable speed and reversing trigger control.

Technical Specs

  • Features 7 Amp Motor: Delivers Up to 1200 Rpm, 360 Deg. Locking Side Handle
  • Includes 360 deg. Locking Side Handle, Chuck Key With Holder
  • Item Magnum Drill
  • Cord Length 8 ft.
  • Drill Chuck Type Keyed
  • Gear Train Double
  • No Load RPM 0 to 1200
  • Tool Weight 4.2 lbs.
  • Speed Type Variable
  • Switch Type Trigger
  • Voltage 120 VAC
  • Reversible Yes
  • Amps 7
  • Chuck Size 3/8"
  • Tool Length 12"
  • Handle Style Pistol Grip
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list