DRILL PILOT HSS 1/4INX102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PILOT HSS 1/4INX102MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHLA9084
  • Mfr. Model # HLA9084
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

HSS pilot drill, 1/4 inch x 102 mm.

Technical Specs

  • Pilot Drill Size 1/4" x 102 mm
  • Item Pilot Drill Bit
  • Material High Speed Steel
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list