Skip Content
DRILL PILOT FOR 5L/6L T2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PILOT FOR 5L/6L T2

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1779810
  • Mfr. Model # 1779810
  • UNSPSC # 23153301
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.01 lbs

Product Details

Pilot drill for Lenox hole saws. Fits arbor 30003, 30005, 30006, 30007.

Technical Specs

  • For Use With Drill
  • Item Pilot Bit
  • Material Bi-Metal
  • Overall Length 3-1/4"
  • Pilot Drill Size 1/4"
  • Shank Size 1/4"
  • Shank Shape Round
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Hole Saw Product Grouping Hole Saw Accessories
  • Includes Pilot Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list