Skip Content
DRILL NAS TYPE-A #8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL NAS TYPE-A #8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2228-73436
  • Mfr. Model # 2228-73436
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.03 lbs

Product Details

Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 8, decimal equivalent 0.1990, flute length 2-7/16 in., and length 3-5/8 in.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 3-5/8"
  • Decimal Equivalent 0.199
  • Point Type Split
  • Standards NAS 907 Type A
  • Shank Dia. 0.199"
  • Cutting Direction Right Hand
  • Flute Length 2-7/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #8
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list