Skip Content
DRILL NAS TYPE-A #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL NAS TYPE-A #3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2228-73431
  • Mfr. Model # 2228-73431
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.03 lbs

Product Details

High speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 3, decimal equivalent 0.2130, flute length 2-1/2 in., and length 3-3/4 in.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.213
  • Overall Length 3-3/4"
  • Point Type Split
  • Standards NAS 907 Type A
  • Shank Dia. 0.213"
  • Cutting Direction Right Hand
  • Flute Length 2-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #3
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List