DRILL GP,HSS,BRIGHT,27/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,BRIGHT,27/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2228-73423
  • Mfr. Model # 2228-73423
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 6.0 lbs

Product Details

Jobber drill bit, bright finish split point, 118 degree, 17/64 in., 0.4219 in. decimal equivalent, 3-15/16 in. flute length.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.4219
  • Overall Length 5-3/8"
  • Point Type Split
  • Standards NAS 907 Type A
  • Cutting Direction Right Hand
  • Flute Length 3-15/16"
  • Shank Dia. 0.4219"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 27/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list