Skip Content
DRILL NAS TYPE-A 15/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL NAS TYPE-A 15/32IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2228-73426
  • Mfr. Model # 2228-73426
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 1.18 lbs

Product Details

Jobber drill bit, bright finish split point, 118 degree, 29/64 in., 0.4688 in. decimal equivalent, 4-5/16 in. flute length.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.4688
  • Point Type Split
  • Overall Length 5-3/4"
  • Cutting Direction Right Hand
  • Shank Dia. 0.4688"
  • Standards NAS 907 Type A
  • Flute Length 4-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 15/32"
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list