Skip Content
DRILL NAS TYPE-A 11/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL NAS TYPE-A 11/64IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2228-73407
  • Mfr. Model # 2228-73407
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.01 lbs

Product Details

High speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 11/64 in., decimal equivalent 0.1719, flute length 2-1/8 in., and length 3-1/4 in.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 3-1/4"
  • Decimal Equivalent 0.1719
  • Point Type Split
  • Standards NAS 907 Type A
  • Shank Dia. 0.1719"
  • Cutting Direction Right Hand
  • Flute Length 2-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 11/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list