Skip Content
DRILL ML BLT S/FD 220V-1PH CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL ML BLT S/FD 220V-1PH CSA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRF31
  • Mfr. Model # RF31
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 415
  • Shipping Weight 562.178 lbs

Product Details

Heavy cast construction. Complete with milling table. Adjustable depth stop.

Technical Specs

  • Motor HP 1-1/2
  • Capacity 1-1/4" (Mild Steel)
  • Item Milling/ Drilling Machine
  • Phase 1
  • RPM 150 to 3000
  • Spindle Taper R8
  • Cross Travel 7-1/4"
  • Spindle Travel 5-1/8" / Stroke
  • Longitudinal Travel 16-7/8"
  • Voltage 220
  • Swing 13-3/8"
  • Table Work Surface 28-3/4" x 8-1/4"
  • Milling and Drilling Machine Product Grouping Mill/Drill Machines

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list