Skip Content
DRILL MINI 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL MINI 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7300
  • Mfr. Model # CP7300
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 1.92 lbs

Product Details

1/4 inch pneumatic mini drill. For drilling, hole sawing and cylinder honing. Features: teasing throttle, side handle for added control, handle exhaust, and triple planetary gearing.

Technical Specs

  • HP 1/3
  • Average CFM @ 15 Second Run Time 4.10
  • Tool Weight 1.5 lbs.
  • Drill Chuck Type Keyed
  • Handle Material Aluminium, Rubber Grip
  • Variable Speed Yes
  • Free Speed 2,800 RPM
  • Chuck Size 1/4"
  • Item Air Drill
  • Bearings Ball
  • Duty General
  • Housing Material Aluminium
  • CFM @ Full Load 16.4
  • Air Inlet 0.25"
  • Includes Chuck Key
  • Style Pistol
  • Overall Length 5"
  • Gear Train Planetary
  • Reversing No
  • Throttle Type Trigger
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list