Skip Content
DRILL MILL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MILL 1/2IN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30050
  • Mfr. Model # M30050
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Uncoated
  • Item Drill Mill
  • Number of Flutes 2
  • Cutting Type Center
  • List Number CPDM-2
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list