Skip Content
Discontinued with Replacement
DRILL MECHANICS LENGTH HD 5/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL MECHANICS LENGTH HD 5/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23836
  • Mfr. Model # C23836
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
BIT DRILL MECH LENGTH 5/32

Price: NA

Technical Specs

  • Application General Purpose
  • Item Mechanics Length Drill
  • Decimal Equivalent 1.6875
  • Point Type Split
  • Overall Length 2-3/4"
  • List Number 1875R
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Shank Dia. 5/32"
  • Grade Heavy Duty
  • Drill Bit Size 5/32"
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list