Skip Content
DRILL MECHANICS LENGTH HD 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MECHANICS LENGTH HD 5/16 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23706
  • Mfr. Model # C23706
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Decimal Equivalent 2.5000
  • Application General Purpose
  • Item Mechanics Length Drill
  • Overall Length 4"
  • Point Type Split
  • List Number 1875L
  • Flute Length 2.5"
  • Cutting Direction Left Hand
  • Shank Dia. 5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list