Skip Content
DRILL MECHANICS LENGTH HD 31/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL MECHANICS LENGTH HD 31/64 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23857
  • Mfr. Model # C23857
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.168 lbs

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 3.2500
  • Item Mechanics Length Drill
  • Overall Length 4-7/8"
  • Point Type Split
  • List Number 1875R
  • Flute Length 3-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Grade Heavy Duty
  • Shank Dia. 31/64"
  • Cutting Direction Right Hand
  • Drill Bit Size 31/64"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list