Skip Content
DRILL MECHANICS LENGTH HD 17/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL MECHANICS LENGTH HD 17/64 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23843
  • Mfr. Model # C23843
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application General Purpose
  • Item Mechanics Length Drill
  • Overall Length 3-5/8"
  • Point Type Split
  • Decimal Equivalent 2.1250
  • Flute Length 2-1/8"
  • List Number 1875R
  • Drill Bit Grouping Drill Bit
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Grade Heavy Duty
  • Shank Dia. 17/64"
  • Drill Bit Size 17/64"
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list