Skip Content
DRILL MECHANICS LENGTH HD 13/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL MECHANICS LENGTH HD 13/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23852
  • Mfr. Model # C23852
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 2.8125
  • List Number 1875R
  • Item Mechanics Length Drill
  • Point Type Split
  • Overall Length 4-3/8"
  • Flute Length 2-13/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Shank Dia. 13/32"
  • Grade Heavy Duty
  • Drill Bit Size 13/32"
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list