Discontinued with Replacement
DRILL MECHANICS LENGTH HD 11/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL MECHANICS LENGTH HD 11/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23848
  • Mfr. Model # C23848
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs
Suggested Replacement Product
DRILL,HSS,BLACK & GOLD,11/32"

Your Price: NA

Technical Specs

  • Decimal Equivalent 2.6250
  • Application General Purpose
  • Item Mechanics Length Drill
  • Overall Length 4-1/8"
  • Point Type Split
  • Flute Length 2-5/8"
  • List Number 1875R
  • Drill Bit Grouping Drill Bit
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Grade Heavy Duty
  • Drill Bit Size 11/32"
  • Shank Dia. 11/32"
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list