DRILL,HSS,BLACK & GOLD,1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,HSS,BLACK & GOLD,1/8"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC23702
  • Mfr. Model # C23702
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 1.4375
  • Item Mechanics Length Drill
  • Overall Length 2-1/2"
  • Point Type Split
  • List Number 1875L
  • Flute Length 1.4375"
  • Shank Dia. 1/8"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list