Skip Content
Discontinued with Replacement
DRILL, MAX LI-ION PREMIUM 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL, MAX LI-ION PREMIUM 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD980L2
  • Mfr. Model # DCD980L2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs
Suggested Replacement Product
20V PREMIUM DRILL KIT

Price: NA

Product Details

Includes (2) Li-ion 3.0 AH batteries, 12 V - 20 V 1 hour charger, heavy-duty kit box and belt hook.

Technical Specs

  • Max. Power 450 UWO
  • Cordless Tool Battery Type Li-Ion
  • Voltage 20.0

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list