DRILL MASONRY TCT 0700 1IN X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL MASONRY TCT 0700 1IN X6

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0700-48315
  • Mfr. Model # 0700-48315
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.266 lbs

Product Details

Masonry drill bit, carbide tipped, designed for electric portable drill or a hand brace, bright finish 2 flute design, suited to drill green concrete or sandstone.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 1.0000
  • Overall Length 6"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list