Skip Content
Discontinued with Replacement
DRILL MASONRY TCT 0700 1/4 X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL MASONRY TCT 0700 1/4 X4

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0700-48302
  • Mfr. Model # 0700-48302
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs
Suggested Replacement Product
MASONRY BIT,1/4 IN,4 IN L,1/4 SHANK

Price: NA

Product Details

Masonry drill bit, carbide tipped, designed for electric portable drill or a hand brace, bright finish 2 flute design, suited to drill green concrete or sandstone.

Technical Specs

  • Item Masonry Drill Bit
  • Overall Length 4"
  • Bit Dia. 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list