!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL, CORDED, ½ IN CHUCK, KEYED, 850 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH

DRILL, CORDED, ½ IN CHUCK, KEYED, 850 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH

MILWAUKEE

DRILL, CORDED, ½ IN CHUCK, KEYED, 850 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, CORDED, ½ IN CHUCK, KEYED, 850 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH

DRILL, CORDED, ½ IN CHUCK, KEYED, 850 RPM, 120V AC/8A, PISTOL GRIP, TRIGGER SWITCH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL0299-20
  • Mfr. Model # 0299-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 371
  • Shipping Weight 5.84 lbs

Product Details

This corded drill with a pistol grip handle operates at 120V AC/8A. It has a variable maximum no-load speed of 850 RPM. The heavy-duty reversible drill has a trigger switch, double gear train, and a ½-inch metal keyed chuck. It features an eight-foot cord, a ¾ inch bit drilling capacity in steel, and a 1½-inch flat boring drilling capacity in wood.

Technical Specs

  • Item Corded Drill
  • Brushless Motor No
  • Chuck Size 1/2 in
  • Drill Chuck Type Keyed
  • Throttle Type Trigger
  • Free Speed 850 RPM
  • Number of Speed Settings Continuous
  • Drilling Capacity in Wood 1 1/2 in
  • Cord Length 8 ft
  • Current 8.0 A
  • Tool Weight 5.4 lb
  • Tool Brand Milwaukee
  • Features 3-Conductor
  • Power Source Corded
  • Max. Torque 629 ft-lb
  • Chuck Material Metal
  • Switch Type Trigger
  • Reversible Yes
  • Variable Speed Yes
  • Drilling Capacity in Steel 3/4 in
  • Voltage 120V AC
  • Handle Type Pistol Grip
  • Gear Train Double
  • Overall Length 9 7/8 in
  • Includes (1) Chuck Key With Holder, (1) Side Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list