Skip Content
DRILL MAGNETIC SML BASE W/3/4 MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MAGNETIC SML BASE W/3/4 MOTOR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4210-1
  • Mfr. Model # 4210-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 416
  • Shipping Weight 71.8 lbs

Product Details

Fixed base with variable speed adjusting motor. Solid state. Line lock-out. Motor/magnet interlock. Feedback speed control. Soft start. Computer controlled reverse. Use on 1/2 inch steel and thicker. Drill capacity: 3/4 inch.

Technical Specs

  • Features Solid State Electronic Switching, Line Lockout, Dual Mount Gear Case/ Reverse Mount
  • Includes 6 ft. Safety Chain, MTL48-66-2085 Chuck, and MTL48-66-3160 Key
  • Item Electromagnetic Drill Press
  • Drill to Center From Base 5-3/32"
  • Motor HP 2
  • No Load RPM 350
  • Overall Height 20-1/2"
  • Voltage 120 VAC
  • Tool Weight 62.0 lbs.
  • Motor Stock No. Included 4262-1
  • Amps 12.5
  • Capacity Steel 3/4"
  • Tool Length 15"
  • Chuck Size 3/4"
  • Drill Travel 9"
  • Drill Point Pressure 1,630 lbs.
  • Tap Size Capacity 1"-14
  • Spindle Taper Mt3
  • Motor Base No. Included 6Z361
  • Magnet Type Electromagnet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list