DRILL MAGNETIC SML BASE W/3/4 MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL MAGNETIC SML BASE W/3/4 MOTOR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4206-1
  • Mfr. Model # 4206-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 416
  • Shipping Weight 78.0 lbs

Product Details

Electromagnetic drill press, 1/2 inch chuck size, keyed chuck, 12.5 amps, 350 RPM, drill point pressure 1670 lbs., tool weight 70 lbs., capacity in steel twist drill 1/2 inch.

Technical Specs

  • Features Solid State Electronic Switching, Line Lockout, Dual Mount Gear Case/ Reverse Mount
  • Item Electromagnetic Drill Press
  • Includes 6 ft. Safety Chain, #3 Morse Taper
  • Motor HP 2
  • No Load RPM 350
  • Drill to Center From Base 4-11/16"
  • Overall Height 25-1/4"
  • Voltage 120 VAC
  • Tool Weight 70.0 lbs.
  • Motor Stock No. Included 4262-1
  • Amps 12.5
  • Tool Length 15"
  • Capacity Steel 3/4"
  • Drill Travel 11"
  • Drill Point Pressure 1,670 lbs.
  • Chuck Size 3/4"
  • Tap Size Capacity 1"-14
  • Spindle Taper Mt3
  • Motor Base No. Included 6Z362
  • Magnet Type Electromagnet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list