Skip Content
Discontinued with Replacement
DRILL MAG PRESS SMALL W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL MAG PRESS SMALL W/CASE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4270-21
  • Mfr. Model # 4270-21
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.8 lbs
Suggested Replacement Product
COMPACT MAGNETIC DRILL,600LBS,13A

Your Price: NA

Product Details

Compact electromagnetic drill press has a powerful 1.1 maximum HP. High strength magnet ensures stability and superior holding force. Accepts 3/4 inch diameter annual cutters, two-button control panel, and comes with impact resistant carrying case.

Technical Specs

  • Item Magnetic Drill Press
  • No Load RPM 450
  • Amps 9.0
  • Tool Weight 26.5 lbs.
  • Chuck Size 3/4"
  • Capacity Steel 1-1/2"
  • Drill Point Pressure 750 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list