Skip Content
DRILL MAG LINEMAN FUEL M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MAG LINEMAN FUEL M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2788-22
  • Mfr. Model # 2788-22
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Includes (1) 3/4" Weldon to ½" Chuck Adapter, (1) M18 Fuel(TM) 1-1/2" Lineman Magnetic Drill Kit (2788-22), (2) M18(TM) Redlithium(TM) Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) Ac/dc Vehicle Charger, (1) Carrying Case, (1) Chuck Key, (1) Magnetic Lubrication Tank, (1) Safety Strap, (2) 1" Retractable Pilot Pin
  • Item Lineman Magnetic Drill Kit
  • Battery Included (2) MTL48-11-1850
  • Drill to Center From Base 1-1/4"
  • No Load RPM 400/690
  • Overall Height 15-1/2"
  • Tool Weight 30 lbs.
  • Voltage 18 V
  • Capacity Steel 1-1/2"
  • Tool Length 13-3/4"
  • Chuck Size 3/4"
  • Reversible No
  • Battery Capacity 5 Ah
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Drill Point Pressure 750 lbs.
  • Drill Travel 5-3/4"
  • Battery Pack Replacement 35GJ99
  • Features 1-1/2" Annular Cutter Capacity 1/2" Twist Bit Capacity, 2 Speed Gear Box: 400/690 Rpm, Stroke Length: 5-3/4", Motor Head Adjustment: 5-1/8", Redlithium(TM) Xc5.0 Battery Pack
  • Magnet Type Permanent
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list