Skip Content
DRILL MAG FUEL M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MAG FUEL M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2787-22
  • Mfr. Model # 2787-22
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Includes (2) Batteries, M18(TM) AC/DC Charger, Magnetic Lubrication Tank, 1/2" Chuck Adapter, Chuck Key, (2) Telescoping Pilot Pins, Safety Strap, Carrying Case
  • Item Magnetic Drill Kit
  • Battery Included (2) MTL48-11-1850
  • Drill to Center From Base 1-1/4"
  • No Load RPM 400/690
  • Overall Height 15-1/2"
  • Tool Weight 29.5 lbs.
  • Reversible No
  • Voltage 18
  • Battery Capacity 5.0 Ah
  • Tool Length 13-3/4"
  • Capacity Steel 1-1/2"
  • Drill Point Pressure 750 lbs.
  • Chuck Size 3/4"
  • Drill Travel 5-3/4"
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list