Skip Content
DRILL MAG CORE 2-3/8 IN 3/4 WELDON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MAG CORE 2-3/8 IN 3/4 WELDON

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIKBB60
  • Mfr. Model # KBB60
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 416
  • Shipping Weight 67.3 lbs

Technical Specs

  • Motor HP 2.00
  • Features Full Metal Housing, Smart Magnet Technology
  • Includes 2 Centering pins, strap, Carrying case
  • Item Magnetic Drill Press
  • Spindle Taper 3/4"
  • No Load RPM 180/340
  • Drill to Center From Base 1-3/4"
  • Overall Height 20"
  • Amps 11.7
  • Magnet Type Electro-Magnetic
  • Tool Weight 53.0 lbs.
  • Voltage 120VAC
  • Reversible No
  • Tool Length 11"
  • Capacity Steel 2-3/8"
  • Drill Travel 5-11/16"
  • Drill Point Pressure 1,371 lbs.
  • Chuck Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list