Skip Content
DRILL MAG CORE 1-3/16 IN 3/4 WELDON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL MAG CORE 1-3/16 IN 3/4 WELDON

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIKBB30
  • Mfr. Model # KBB30
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 416
  • Shipping Weight 39.2 lbs

Technical Specs

  • Features Light weight compact with Smart Magnet Technology
  • Includes 2 Centering pins, strap, Carrying case
  • Item Compact Magnetic Drill Press
  • Motor HP 1.75
  • No Load RPM 680
  • Spindle Taper 3/4"
  • Drill to Center From Base 1-3/8"
  • Overall Height 11"
  • Tool Weight 22.0 lbs.
  • Voltage 120VAC
  • Magnet Type Electro-Magnetic
  • Amps 7.0
  • Reversible No
  • Tool Length 9-3/4"
  • Capacity Steel 1-3/16"
  • Drill Travel 2-9/16"
  • Drill Point Pressure 989 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list