DRILL KIT VAR. SPEED 1/2IN REV D-HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL KIT VAR. SPEED 1/2IN REV D-HA

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL3107-6
  • Mfr. Model # 3107-6
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 15.65 lbs

Product Details

Features: 1/2 inch trigger speed control reversing. Use with up to 4-5/8 inch selfeed bits. Head and handle swivel 360 degree. Includes right angle drive, open end wrench, socket wrench, chuck remover bar, side handle, impact resistant carrying case and 8 inch 3-wire Quik-Loc(R) cord set.

Technical Specs

  • Features Versatile: Handles Up to a 4-5/8" selfeed Bit, Unrestricted Access: Head and Handle Swivel 360 deg.
  • Includes Chuck Key, Key Holder, Open End Wrench, Socket Wrench, Chuck Remover Bar, Side Handle, Carry Case
  • Item Right Angle Drill
  • Cord Type 8' QUIK-LOK(R)
  • Gear Reduction Quadruple
  • No Load RPM 0 to 500
  • Tool Weight 10.3 lbs.
  • Voltage 120VAC
  • Tool Length 16-3/4"
  • Amps 7
  • Chuck Size 1/2"
  • Spindle Size 1/2"-20
  • Handle Style D-Handle
  • Switch Type Trigger

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list