Skip Content
Discontinued with Replacement
DRILL KIT COMPACT 18V LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL KIT COMPACT 18V LI-ION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2601-22
  • Mfr. Model # 2601-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs
Suggested Replacement Product
COMPACT DRILL M18 W/2 BATTERIES

Your Price: NA

Product Details

Battery fuel gauge displays remaining run-time. Li-ion Manganese chemistry provides fade-free power until end of charge. Yukiwa chuck for greater bit grip and longer life. Build-in LED light. Metal gear box for added durability.

Technical Specs

  • Max. Torque 400 in-lbs.
  • Tool Weight 4.0 lbs.
  • Voltage 18.0
  • Includes (2) M18(TM) Red Lithium(TM) Compact Battery Packs 48-11-1815, 30 Minutes Charger 48-59-1801, Carrying Case
  • Handle Type T/Nonslip/Soft Grip
  • Item Cordless Drill/Driver Kit
  • Battery Included (2) 2XKZ3
  • Clutch Style Adjustable
  • No Load RPM 0 to 500/0 to 1500
  • Chuck Ratcheting Chuck with Plastic Sleeve
  • Chuck Size 1/2"
  • Transmission 2 Speed
  • Tool Length 7-3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Capacity 1.4Ah

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list