Skip Content
DRILL JOIST + STUD 1/2IN REV. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOIST + STUD 1/2IN REV.

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW124K
  • Mfr. Model # DW124K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 20.0 lbs

Product Details

Mechanical-slip clutch in low gear. Adjustable front handle and two-position side handle. Mechanically controlled two-speed to match RPM/torque. Triple gear reduction. Includes chuck key with holder, bail handle and heavy-duty kit box.

Technical Specs

  • Features 65 ft.-lbs. Clutch
  • Includes Chuck Key, Key Holder, Side Handle, Bail Handle, Carry Case
  • Item Right Angle Drill
  • Gear Reduction Triple
  • Cord Type 8 ft. 2-Conductor
  • No Load RPM 300/1,200
  • Voltage 120VAC
  • Tool Weight 13.5 lbs.
  • Amps 11.5
  • Tool Length 21"
  • Chuck Size 1/2"
  • Spindle Size 5/8"-16
  • Handle Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list