Skip Content
Discontinued with Replacement
DRILL JOIST/STUD 1/2 KNUCK GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOIST/STUD 1/2 KNUCK GUARD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWD460
  • Mfr. Model # DWD460
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs
Suggested Replacement Product
KIT DRILL STUD AND JOIST 1/2

Your Price: NA

Product Details

Mechanical clutch in low speed to protect gears and provide control of reactionary torque. Multi-position adjustable bale handle provides maximum leverage and control. Powerful 11.0 amp motor for increased performance in heavy-duty applications.

Technical Specs

  • Includes Chuck Key, Key Holder, Bail Handle
  • Features Bind-Up Control(TM)
  • Item Right Angle Drill
  • Cord Type 8 ft.
  • Gear Reduction Triple
  • No Load RPM 0 to 330/0 to 1300
  • Handle Style Knuckle Guard
  • Tool Weight 11.5 lbs.
  • Tool Length 15 3/4"
  • Amps 11.7
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list