Skip Content
DRILL JOBBER SS HSS RH NO. 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER SS HSS RH NO. 60

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR02260
  • Mfr. Model # DR02260
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.039
  • Item Jobber Drill Bit
  • Overall Length 1-5/16"
  • Point Type Split
  • Shank Dia. 0.039"
  • Standards NAS
  • Flute Length 15/32"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list