Skip Content
DRILL JOBBER SOLID CARB 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER SOLID CARB 5/16

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43270
  • Mfr. Model # M43270
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.1 lbs

Product Details

5/16 inches solid carbide jobber drill. Flute length 2-3/8 inches. Length 3-3/4 inches.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Drill Bit Size 5/16"
  • Flute Length 2-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Decimal Equivalent 0.3125
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Application For Cast Iron And Non-Ferrous Materials
  • Point Type Conventional Point
  • Shank Dia. 5/16"
  • List Number DGJ
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Coolant Through No
  • Drill Bit Finish Uncoated
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list