Skip Content
DRILL JOBBER PARABOLIC 19/64IN CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER PARABOLIC 19/64IN CO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16570
  • Mfr. Model # 2075C16570
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 1.0 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel and Tool Steels
  • Decimal Equivalent 0.2969
  • Item Parabolic Jobber Drill Bit
  • Grade High Performance
  • Overall Length 4-3/8"
  • Shank Dia. 19/64"
  • Point Type Notch Point
  • List Number 2075
  • Cutting Direction Right Handed
  • Flute Length 3-1/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 19/64"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Type Parabolic
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list