Skip Content
DRILL JOBBER LH BRT 7/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER LH BRT 7/64

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1898L18404
  • Mfr. Model # 1898L18404
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 12.0 lbs

Product Details

High speed steel, left hand Jobber length general purpose drill bit. 118 degree point, bright finish. Material applications: tool steel, alloyed steel, aluminum, carbon steels, and cast iron.

Technical Specs

  • Decimal Equivalent 0.1094
  • Overall Length 2-5/8"
  • Item Jobber Drill Bit
  • List Number 1898
  • Shank Dia. 7/64"
  • Point Type Radial
  • Flute Length 1-1/2"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 7/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list