Skip Content
DRILL JOBBER LH BRT 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JOBBER LH BRT 3/32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1898L18403
  • Mfr. Model # 1898L18403
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 12.0 lbs

Product Details

High speed steel, left hand Jobber length general purpose drill bit. 118 degree point, bright finish. Material applications: tool steel, alloyed steel, aluminum, carbon steels, and cast iron.

Technical Specs

  • Decimal Equivalent 0.0938
  • Overall Length 2-1/4"
  • Item Jobber Drill Bit
  • Point Type Radial
  • Shank Dia. 3/32"
  • List Number 1898
  • Cutting Direction Left Hand
  • Flute Length 1-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 3/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list